Laminated Brass Arbor Shim
Mfr # 74400
Zoro # G310412286
product price: $16.19
/eaKey Features
Round Shim Type
Arbor Shim
Thickness Tolerance
+0.002/-0.001 in
Thickness
0.02 in
Color
Gold
Temper
Half Hard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74400
Zoro #
G310412286
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.02 in
Inside Diameter Tolerance
+/-0.008 in
Outside Diameter Tolerance
+/-0.008 in
Outside Diameter
1.75 in
Inside Diameter
1.25 in
Details
Item
Arbor Shim
Round Shim Type
Arbor Shim
Thickness Tolerance
+0.002/-0.001 in
Color
Gold
Temper
Half Hard
Material
Brass
Material Grade/Class
Class 1
System of Measurement
Inch
Product Type
Arbor Shim
Description
Laminated Brass Arbor Shim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.