Shop PRECISION BRAND
See all product information
Create Account
Pin Assortment, 150 Pcs
- Mfr # 12915
- Zoro # G6272557
product price:Â
$
65.25
/ea
Key Features
Material Grade/Class
Ungraded
Number of Pieces
150
Includes
(15) #10x5/32 in, (20) #16x1/2 in, (20) #7x3/32 in, (30) #3x3/32 in, (5) #6x3/16 in, (60) #18x1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12915
- Zoro #
- G6272557
- UPC #
- 698158129157
- Country of Origin
- China
- Item
- Pin Assortment
- Material Grade/Class
- Ungraded
- Number of Pieces
- 150
- Includes
- (15) #10x5/32 in, (20) #16x1/2 in, (20) #7x3/32 in, (30) #3x3/32 in, (5) #6x3/16 in, (60) #18x1/16 in
Dimensions
- Number of Sizes
- 6
Description
Maintenance Kits,150 pcs,6 Sizes, Material Grade/Class Ungraded, Number of Pieces 150, Number of Sizes 6, Includes (15) #10x5/32 in, (20) #16x1/2 in, (20) #7x3/32 in, (30) #3x3/32 in, (5) #6x3/16 in, (60) #18x1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.