4" x 4" x 0.045" Yellow Sof' Shoe Elastomer Shim (Pack of 10) - Made In USA

  • Mfr # 49135

  • Zoro # G305777918


product price:  $604.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49135
Zoro #
G305777918
UPC #
698158491353
Country of Origin
United States

Description

Made of a proprietary elastomer with unique flow and set characteristics to fill irregular gaps. Size c - 4" x 4". Slot size - 1-1/4". Tab makes shim placement easier and safer, while eliminating the need to place hands under the machinery during installation or removal of shim. Yellow sof' shoe elastomer shims are 0.045" thick, compress to 0.040", and absorb up to 0.020" of angularity. Precision brand sof' shoe elastomer shim solves angular soft foot alignment problems on motors, pumps, generators, turbines, and other plant machinery in minutes. Sof' shoe cures angular soft foot and extends bearing and motor life. It is an inexpensive alternative when compared to more time consuming and expensive options such as milling the base or foot, hand cutting graduated shims, replacing base, or rebuilding base with poured epoxy. Each sof' shoe elastomer shim's thickness has a 12 percent flat compression under standard bolt torque, yet will absorb the angularity of nearly half its thickness. Product also available in cut to length sheets with 38.5" width.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.