Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Stock Assortment, Stainless Steel, 24 Pieces

  • Mfr # 57680

  • Zoro # G705990603


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
End Type
Square
Includes
(4) Pieces Each of 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"
Number of Pieces
24
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57680
Zoro #
G705990603
UPC #
698158576807
Country of Origin
United States

Details

Item
Key Stock Assortment
Material
Stainless Steel
End Type
Square
Includes
(4) Pieces Each of 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"
Number of Pieces
24
System of Measurement
Inch

Description

Assortment contains 4 pieces each of: 3/16", 1/4", 5/16", 3/8", 7/16", and 1/2". Made from 300 series stainless steel. Frequently used in food and marine applications. Size is clearly marked on each piece. Precision brand stainless steel keystock is an excellent alternative to steel keystock when corrosion resistance is a concern.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.