
Metric 10in TruPunch Punch and Die Set
Mfr # 40300
Zoro # G108642062
product price: $708.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40300
Zoro #
G108642062
UPC #
698158403004
Country of Origin
United States
Description
Self-centering punch and die set makes perfect, custom washers, shims, and gaskets in seconds. Ten punch sizes: 3, 4, 5, 6, 7, 8, 10, 12, 16, and 20mm. Nine i.d. Pilot sizes: 3, 4, 5, 6, 7, 8, 10, 12, and 16mm. Cuts steel, brass, copper, aluminum, rubber, and plastic effortlessly up to 0.635mm thick. Cuts stainless steel and blue tempered shim up to 0.25mm thick. Precision brand trupunch punch & die set makes perfect, custom washers, shims, and gaskets in seconds by using its exclusive, patented punch, pilot, and pin system. No guess work is needed to center the i.d. And there is no need to scribe center lines. Material waste is reduced by creating a perfect shim every time. Packaged in a durable plastic case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.