No Product Image Available

Precision Brand

Shim Stock, 6" W, 100" L, 0.003" Thk


product price: $39.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shim Material Aluminum
  • Grade H18/H19
  • Shim Thickness 0.003 in
  • Thickness Tolerance +/-0.00015 in
  • Shim Width 6 in
See all product information

Product Information

Dimensions

Shim Width 6 in
Width Tolerance +/-0.063 in
Shim Length 100 in
Length Tolerance +3.000/-0.250 in
Width 6"
Length 100"
Size 6 x 100"

Details

Item - Shim Stock Shim Stock Roll
Shim Material Aluminum
Grade H18/H19
Shim Thickness 0.003 in
Thickness Tolerance +/-0.00015 in
Shim Temper Full Hard
Thickness (mm) 0.076mm
Color Silver
Thickness 0.003 in
Item Shim Stock
Meets/Exceeds AISI-1100-H18, ASTM-B209, FED-QQA-250F
Thickness (In.) 0.0030"
Material Aluminum
Type Roll
Tensile Strength (PSI) 22,000 psi
Rockwell Hardness B44-45
Temper Full Hard
Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Tensile Strength 23.9 ksi
Product Type Shims
Material Quality Standards AISI 1145-H19, AISI 1200-H18, AISI-1100-H18, ASTM-B209
Material Grade/Class Grade 1000
Manufacturer Location Made in USA*
Finish Plain
System of Measurement Inch

Description

Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.003 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-0.00015 in, Material Aluminum, Material Grade/Class Grade 1000, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI 1145-H19, AISI 1200-H18, AISI-1100-H18, ASTM-B209

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.