Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Brass, Gold

  • Mfr # 17DU2

  • Zoro # G515574239


product price: $33.19
/ea

Key Features

Thickness Tolerance
+/-10%
Shim Width
8 in
Width Tolerance
+/-0.075 in
Shim Length
12 in
Length Tolerance
+/-0.075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17DU2
Zoro #
G515574239
UPC #
698158174676
Country of Origin
United States

Dimensions

Shim Width
8 in
Width Tolerance
+/-0.075 in
Shim Length
12 in
Length Tolerance
+/-0.075 in
Thickness
0.002 in

Details

Thickness Tolerance
+/-10%
Temper
Half Hard
Color
Gold
Item
Shim Stock
Material
Brass
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Grade 260
Product Type
Shims

Description

Shim Stock, Shim Length 12 in, Shim Width 8 in, Thickness 0.002 in, Length Tolerance +/-0.075 in, Width Tolerance +/-0.075 in, Thickness Tolerance +/-10 Percent, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Gold, System of Measurement Inch, Product Type Shims, Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.