Zoro Homepage

Shim Stock, Cold Low Stl, 0.0250 In, PK2

  • Mfr # 16625

  • Zoro # G2334701


product price: $18.69
/pk 2, $9.35/ea

Key Features

Item - Shim Stock
Shim Stock Sheet
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.025 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16625
Zoro #
G2334701
UPC #
698158166251
Country of Origin
United States

Dimensions

Shim Thickness
0.025 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
25 in
Length Tolerance
+0.125/-0.000 in
Thickness
0.025 in
Thickness (In.)
0.0250"
Length
25"
Size
6 x 25"
Thickness (mm)
0.635mm
Width
6"

Details

Item - Shim Stock
Shim Stock Sheet
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-0.001 in
Shim Temper
Full Hard
Meets/Exceeds
AISI 1008-1010, ASTM A109
Item
Shim Stock,6" W,25" L,0.025" Thk,PK2
Material
Steel
Rockwell Hardness
B84-90
Tensile Strength (PSI)
80,000 psi
Type
Sheet
Color
Silver
Temper
Full Hard
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Finish
Plain
Material Quality Standards
AISI-1008, AISI-1010, ASTM-A109
Manufacturer Location
Made in USA*
System of Measurement
Inch
Material Grade/Class
Grade 1008/Grade 1010
Pack Size
Small Pack
Product Type
Shims

Description

Shim Stock,6 In. W,25 In. L,0.025 In. Thk,PK2, Shim Length 25 in, Shim Width 6 in, Thickness 0.025 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.