Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Brass, 0.0050 In, 12 In

  • Mfr # 17315

  • Zoro # G2447532


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Brass
Grade
260
Shim Thickness
0.005 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17315
Zoro #
G2447532
UPC #
698158173150
Country of Origin
United States

Dimensions

Shim Thickness
0.005 in
Shim Width
12 in
Width Tolerance
+/-0.008 in
Shim Length
120 in
Length Tolerance
+3.000/-0.125 in
Size
12 x 120"
Thickness (In.)
0.0050"
Thickness
0.005 in
Length
120"
Width
12"
Thickness (mm)
0.127mm

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Brass
Grade
260
Thickness Tolerance
+/-0.001 in
Shim Temper
Half Hard
Rockwell Hardness
30T 56-68
Item
Shim Stock,12" W,120" L,0.005" Thk
Temper
Half Hard
Tensile Strength (PSI)
57,000 psi
Color
Brass
Meets/Exceeds
ASTM-B19, ASTM-B36, CDA-260, SAE-CA-260
Type
Roll
Material
Brass
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Material Grade/Class
Grade 260
Finish
Plain
Pack Size
Small Pack
Product Type
Shims
Material Quality Standards
ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260
System of Measurement
Inch
Manufacturer Location
Made in USA*
Tensile Strength
57,000 psi

Description

Shim Stock,12 In. W,120 In. L,0.005 In. Thk, Shim Length 120 in, Shim Width 12 in, Thickness 0.005 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.001 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.