Zoro Homepage

Shim Stock, Roll, Cold Low Steel, 0.0120 In

  • Mfr # 16480

  • Zoro # G1523636


product price: $10.99
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.012 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16480
Zoro #
G1523636
UPC #
698158164806
Country of Origin
United States

Dimensions

Shim Thickness
0.012 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
100 in
Length Tolerance
+3.000/-0.250 in
Size
6 x 100"
Thickness (mm)
0.305mm
Width
6"
Thickness
0.012 in
Thickness (In.)
0.0120"
Length
100"

Description

Shim Stock,6 In. W,100 In. L,0.012 In. Thk, Shim Length 100 in, Shim Width 6 in, Thickness 0.012 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application General Shimming Applications, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack, Rockwell Hardness B84-90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.