Zoro Homepage

Shim Stock, Sheet, Brass, 0.0120 In, 6", PK10

  • Mfr # 17875

  • Zoro # G1222794


product price: $97.15
/pk 10, $9.72/ea
Free Shipping & Returns

Key Features

Item - Shim Stock
Shim Stock Sheet
Shim Material
Brass
Grade
260
Shim Thickness
0.012 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17875
Zoro #
G1222794
UPC #
698158178759
Country of Origin
United States

Dimensions

Shim Thickness
0.012 in
Shim Width
6 in
Width Tolerance
+/-0.008 in
Shim Length
18 in
Length Tolerance
+0.125/-0.000 in
Length
18"
Thickness (mm)
0.305mm
Width
6"
Thickness (In.)
0.0120"
Size
6 x 18"
Thickness
0.012 in

Details

Item - Shim Stock
Shim Stock Sheet
Shim Material
Brass
Grade
260
Thickness Tolerance
+/-0.001 in
Shim Temper
Half Hard
Temper
Half Hard
Color
Brass
Rockwell Hardness
30T 56-68
Tensile Strength (PSI)
57,000 psi
Meets/Exceeds
ASTM-B19, ASTM-B36, CDA-260, SAE-CA-260
Type
Sheet
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Item
Shim Stock,6" W,18" L,0.012" Thk,PK10
Material
Brass
Finish
Plain
Product Type
Shims
Material Grade/Class
Grade 260
Tensile Strength
57,000 psi
Manufacturer Location
Made in USA*
System of Measurement
Inch
Material Quality Standards
ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260
Pack Size
Small Pack

Description

Shim Stock,6 In. W,18 In. L,0.012 In. Thk,PK10, Shim Length 18 in, Shim Width 6 in, Thickness 0.012 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.001 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.