Zoro Homepage

Slotted Shim, 0.003" x 2" x 2", SS, PK10

  • Mfr # 42215

  • Zoro # G2132139


product price: $71.99
/pk 10, $7.20/ea

Key Features

Slotted Shim Type
Tabbed
Material
Stainless Steel
Finish
Plain
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42215
Zoro #
G2132139
UPC #
-
Country of Origin
United States

Details

Slotted Shim Type
Tabbed
Item
Slotted Shim,Tabbed,PK10
Material
Stainless Steel
Finish
Plain
Material Grade/Class
18-8

Description

Slotted Shim,Tabbed,PK10, Slotted Shim Type Tabbed, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.