Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Slotted Shim, 2" x 2" Full Asst, 260 pcs. (Discontinued)

  • Mfr # 42900
  • Zoro # G6314931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42900
Zoro #
G6314931
UPC #
698158429004
Country of Origin
United States

Dimensions

Shim Trade Size
A

Details

Shim Material
Stainless Steel
Grade
18-8
Item
Slotted Shim Assortment
Material
18-8 Stainless Steel
Number of Pieces
20
Slotted Shim Type
Slotted Shim with Tab Assortment

Description

Slotted Shim Assortment, Slotted Shim Type Slotted Shim with Tab Assortment, Shim Length 2 in, Shim Width 2 in, Material 18-8 Stainless Steel, Number of Pieces 20

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.