Wedge Shims, Rigid, Black, PK30
Mfr # 48620
Zoro # G3339892
product price: $20.15
/pk 30, $0.67/eaKey Features
Shim Material
Polypropylene
Shim Width
1 3/16 in
Shim Length
1 15/16 in
Type
Rigid
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48620
Zoro #
G3339892
UPC #
698158486205
Country of Origin
United States
Dimensions
Shim Width
1 3/16 in
Shim Length
1 15/16 in
Thickness (mm)
Tapers from 6.223 to 0.889
Thickness Range (In.)
0.245 to 0.035
Thickness (In.)
Tapers from 0.245 to 0.035
Size
1.15 x 1.92 x 0.245"
Details
Shim Material
Polypropylene
Type
Rigid
Color
Black
Material
Polypropylene
Item
Wedge Shims
Wedge Shim Type
Rigid
Temp. Range (F)
Up to 446
Application
Adjustments, General Maintenance, Installations
Material Grade/Class
Ungraded
Pack Size
Small Pack
Maximum Operating Temperature
446 Degrees F
Finish
Plain
Manufacturer Location
Made in USA*
Product Type
Wedge Shim
Description
Wedge Shims, Shim Length 1 15/16 in, Shim Width 1 3/16 in, Material Polypropylene, Wedge Shim Type Rigid, Color Black, Finish Plain, Pack Size Small Pack, Material Grade/Class Ungraded, Maximum Operating Temperature 446 Degrees F, Manufacturer Location Made in USA*, Width Tolerance -, Rockwell Hardness -, Product Type Wedge Shim, Application Adjustments, General Maintenance, Installations, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.