Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dummy Trim, 4902 Series, Silver

  • Mfr # 3R04902ARHRB630

  • Zoro # G9067344


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Series
4902
Exit Device Type
Exit Device
For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
4 5/8 in
Door Handing
Right Hand Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3R04902ARHRB630
Zoro #
G9067344
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
4 5/8 in
Overall Length
2 3/4 in
Overall Width
2 7/8 in
Max. Door Height
120 in
Max. Door Width
48 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
120 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
48 in
Length - Maximum
9 11/16 in

Details

Series
4902
Exit Device Type
Exit Device
Door Handing
Right Hand Reversible
Finish
Satin Stainless Steel
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Commercial, Government, Healthcare, Educational, Retail
Standards
ANSI/BHMA A156.3
Outside Trim Type
Lever
ADA Compliant
Yes
Performance
Heavy Duty
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Features
All Trims Are Furnished With Wrought Plates and Extruded Or Cast Solid Grips
Hand Orientation
Right-Handed
ANSI Grade
1
Exit Device Style
Lever
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, 4902 Series, Fire Rated No, Color Silver, Satin Stainless Steel Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 4 5/8 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Commercial, Government, Healthcare, Educational, Retail, Overall Length 2 3/4 in, Overall Width 2 7/8 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.