Zoro Homepage

Electric Latch Retraction Kit, 2" L

  • Mfr # RPSELR152

  • Zoro # G7893840


product price: $1,178.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Control Modules, Power Supply
Length (In.)
2 in
For Use With
Exit Devices
Overall Length
2 in
Product Type
Latch Retraction Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPSELR152
Zoro #
G7893840
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2 in
Overall Length
2 in

Details

Item
Electric Latch Retraction Kit
Includes
(2) Control Modules, Power Supply
For Use With
Exit Devices
Product Type
Latch Retraction Kit

Description

Electric Latch Retraction Kit, For Use With Exit Devices, Includes (2) Control Modules, Power Supply, Length (In.) 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.