Exit Device Trim, Silver, Overall 12-1/2"W
Mfr # 3R0V4908ALHRB630
Zoro # G1854559
product price: $406.99
/ea
Free Shipping & Returns
Key Features
Series
APEX 2000
For Door Thickness
1 3/4 in
Fits Stile Width
3 in
Door Handing
Left Hand Reversible
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3R0V4908ALHRB630
Zoro #
G1854559
UPC #
887838184986
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4 in
Fits Stile Width
3 in
Overall Length
33 1/2 in
Overall Width
2 7/8 in
Max. Door Width
36 in
Max. Door Height
120 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
120 in
Length - Maximum
9 11/16 in
Door Width - Maximum
36 in
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Left Hand Reversible, APEX 2000 Series, Fire Rated No, Color Silver, Satin Stainless Steel Finish, Max. Door Height 120 in, Max. Door Width 36 in, Fits Stile Width 3 in, For Door Thickness 1 3/4 in, Application Commercial, Government, Healthcare, Educational, Retail, Overall Length 33 1/2 in, Overall Width 2 7/8 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Style Pull Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.