Zoro Homepage

Exit Device Trim, Silver, Overall 2-3/4" W

  • Mfr # 3R01702A630

  • Zoro # G1822331


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Series
APEX 2000
For Door Thickness
1 3/4 in
Fits Stile Width
3 in
Door Handing
Non-handed
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R01702A630
Zoro #
G1822331
UPC #
887838130563
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
3 in
Max. Door Height
120 in
Overall Width
2 3/4 in
Overall Length
15 in
Max. Door Width
36 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
120 in
Length - Maximum
15 in
Door Width - Maximum
36 in

Details

Series
APEX 2000
Door Handing
Non-handed
Finish
Satin Stainless Steel
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Commercial, Government, Healthcare, Educational, Retail
Features
All Trims Are Furnished With Wrought Plates and Extruded Or Cast Solid Grips
Performance
Heavy Duty
ADA Compliant
Yes
Style
Pull Plate
Outside Trim Type
Dummy Pull
Standards
ANSI/BHMA A156.3, UBC 7-2
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
UL Fire Rating
UL10C
Exit Device Style
Pull Plate
Performance Grade
1
ANSI Grade
1
For Use with Exit Device
Pull Plate
ANSI/BHMA Finish
Satin Stainless Steel

Description

Dummy Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, APEX 2000 Series, Fire Rated No, Color Silver, Satin Stainless Steel Finish, Max. Door Height 120 in, Max. Door Width 36 in, Fits Stile Width 3 in, For Door Thickness 1 3/4 in, Application Commercial, Government, Healthcare, Educational, Retail, Overall Length 15 in, Overall Width 2 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, UBC 7-2, ADA Compliant Yes, Style Pull Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.