Zoro Homepage

Exit Device Trim, Silver, Overall 2-7/8" W

  • Mfr # 3R04908DRHRB630

  • Zoro # G1854382


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Series
APEX 2000
For Door Thickness
1 3/4 in
Fits Stile Width
3 in
Door Handing
Right Hand Reversible
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R04908DRHRB630
Zoro #
G1854382
UPC #
887838201706
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
3 in
Max. Door Height
120 in
Overall Length
9 3/4 in
Overall Width
2 7/8 in
Max. Door Width
36 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
120 in
Door Width - Maximum
36 in
Length - Maximum
9 11/16 in

Details

Series
APEX 2000
Door Handing
Right Hand Reversible
Finish
Satin Stainless Steel
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Commercial, Government, Healthcare, Educational, Retail
Performance
Heavy Duty
ADA Compliant
Yes
Features
All Trims Are Furnished With Wrought Plates and Extruded Or Cast Solid Grips
Standards
ANSI/BHMA A156.3
Outside Trim Type
Lever
Style
Pull Plate
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Exit Device Style
Pull Plate
For Use with Exit Device
Pull Plate
Hand Orientation
Right-Handed
ANSI Grade
1
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, APEX 2000 Series, Fire Rated No, Color Silver, Satin Stainless Steel Finish, Max. Door Height 120 in, Max. Door Width 36 in, Fits Stile Width 3 in, For Door Thickness 1 3/4 in, Application Commercial, Government, Healthcare, Educational, Retail, Overall Length 9 3/4 in, Overall Width 2 7/8 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Style Pull Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.