Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Only Cover Plate, Aluminum, 500

  • Mfr # 4R0501689

  • Zoro # G1893650


product price: $50.59
/ea

Key Features

Series
500
For Door Thickness
1-21/64 in
Door Handing
Field Reversible
Finish
Aluminum
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4R0501689
Zoro #
G1893650
UPC #
887838160492
Country of Origin
United States

Dimensions

For Door Thickness
1-21/64 in
Max. Door Height
96 in
Max. Door Width
48 in
Overall Length
4 in
Overall Width
2 3/4 in
Door Width - Maximum
48 in
Length - Maximum
4 in
Door Height - Maximum
96 in
Door Thickness - Maximum
1 5/16 in

Details

Series
500
Door Handing
Field Reversible
Finish
Aluminum
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Exterior Trim for Exit Device
Standards
BHMA, UL Listed
Outside Trim Type
Pull
Performance
Heavy Duty
ADA Compliant
Yes
Features
All Trims Are Furnished With Wrought Plates and Extruded Or Cast Solid Grips
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Performance Grade
1
ANSI Grade
1
ANSI/BHMA Finish
Aluminum Painted
Hand Orientation
Non-Handed
For Use with Exit Device
Exterior
Exit Device Style
Pull

Description

Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Field Reversible, 500 Series, Fire Rated No, Color Silver, Aluminum Finish, Max. Door Height 96 in, Max. Door Width 48 in, For Door Thickness 1-21/64 in, Application Exterior Trim for Exit Device, Overall Length 4 in, Overall Width 2 3/4 in, Grade 1, Standards BHMA, UL Listed, ADA Compliant Yes, Features All Trims Are Furnished With Wrought Plates and Extruded Or Cast Solid Grips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.