
1/2 In X 10 Ft Cryogenic Hose
Mfr # 08PL-AA11-1200-41C-41C-GUARD-OXY
Zoro # G915441421
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia. (In.)
1/2 in
Length (In.)
10 ft
Tube Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08PL-AA11-1200-41C-41C-GUARD-OXY
Zoro #
G915441421
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/2 in
Length (In.)
10 ft
Details
Tube Material
Stainless Steel
Description
1/2in ID x 10ft-0in Long 321SS Hose, 304SS Single Braid with 316SS Female JIC Each End, Full Length Guard and Oxygen Cleaned
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.