1/2in Dia x 6-1/2in L SS Flexible Metal Hose

  • Mfr # 08PL-AA11-0064-11D-11D

  • Zoro # G215441343


product price:  $35.15
/ea

Key Features

Hose Inside Dia.
1/2 in
Hose Length
6-1/2 in
Hose Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08PL-AA11-0064-11D-11D
Zoro #
G215441343
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
6-1/2 in

Details

Hose Material
Stainless Steel

Description

1/2in ID x 6-1/2in Long 321SS Hose, 304SS Single Braid with CS Male NPT Each End

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.