Shop PRECISION HOSE
See all product information
Create Account
2-1/2in Dia x 24in L 316 SS Flexible Metal Hose
- Mfr # 40PM-CA11-0240-11C-11C
- Zoro # G115441368
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
2-1/2 in
Hose Length
24 in
Hose Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40PM-CA11-0240-11C-11C
- Zoro #
- G115441368
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 2-1/2 in
- Hose Length
- 24 in
Details
- Hose Material
- Stainless Steel
Description
2-1/2in ID x 24in Long 316SS Hose, 304SS Single Braid with 316SS Male NPT Each End
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.