2in Dia x 24in L 321 SS Flexible Metal Hose

  • Mfr # 32PL-AA11-0240-13B-38B

  • Zoro # G115441221


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
24 in
Hose Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32PL-AA11-0240-13B-38B
Zoro #
G115441221
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
24 in

Details

Hose Material
Stainless Steel

Description

2in ID x 24in Long 321SS Hose, 304SS Single Braid with 304SS Hex Male NPT x 304SS 150# Female Union

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.