
2in Dia x 24in L 321 SS Flexible Metal Hose
Mfr # 32PL-AA11-0240-13C-41C
Zoro # G715441324
product price:Â $507.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
2 in
Hose Length
24 in
Hose Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32PL-AA11-0240-13C-41C
Zoro #
G715441324
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
2 in
Hose Length
24 in
Details
Hose Material
Stainless Steel
Description
2in ID x 24in Long 321SS Hose, 304SS Single Braid with 316SS Hex Male NPT x 316SS Female JIC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.