2in Dia x 36in L 321 SS Flexible Metal Hose

  • Mfr # 32PL-AA11-0360-13C-41C

  • Zoro # G215441336


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
36 in
Hose Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32PL-AA11-0360-13C-41C
Zoro #
G215441336
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
36 in

Details

Hose Material
Stainless Steel

Description

2in ID x 36in Long 321SS Hose, 304SS Single Braid with 316SS Hex Male NPT x 316SS Female JIC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.