
4in Dia x 24in L 316 SS Flexible Metal Hose
Mfr # 64PM-CA11-0240-11C-11C
Zoro # G415441266
product price:Â $413.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
4 in
Hose Length
24 in
Hose Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64PM-CA11-0240-11C-11C
Zoro #
G415441266
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
4 in
Hose Length
24 in
Details
Hose Material
Stainless Steel
Description
4in ID x 24in Long 316SS Hose, 304SS Single Braid with 316SS Male NPT Each End
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.