Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Controls Thumb Piece, Satin SS, 1700

  • Mfr # 3R01705A630

  • Zoro # G1893705


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Series
1700
For Door Thickness
1 3/4 in
Door Handing
Field Reversible
Finish
Satin Stainless Steel
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3R01705A630
Zoro #
G1893705
UPC #
887838203533
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Overall Width
2 3/4 in
Max. Door Width
48 in
Overall Length
15 in
Max. Door Height
96 in
Door Width - Maximum
48 in
Door Height - Maximum
96 in
Length - Maximum
15 in
Door Thickness - Maximum
1 3/4 in

Details

Series
1700
Door Handing
Field Reversible
Finish
Satin Stainless Steel
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Commercial, Government, Healthcare, Educational, Retail
Performance
Heavy Duty
Outside Trim Type
Thumbpiece Pull
Standards
ANSI/BHMA A156.3, UBC 7-2
ADA Compliant
Yes
Features
All Trims Are Furnished With Wrought Plates and Extruded Or Cast Solid Grips
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI/BHMA Finish
Satin Stainless Steel
ANSI Grade
1
UL Fire Rating
UL10C
Exit Device Style
Thumbpiece Pull
Performance Grade
1

Description

Thumbpiece Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Field Reversible, 1700 Series, Fire Rated No, Color Silver, Satin Stainless Steel Finish, Max. Door Height 96 in, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Application Commercial, Government, Healthcare, Educational, Retail, Overall Length 15 in, Overall Width 2 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, UBC 7-2, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.