Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Retracts Latchbolt, 808 Series, Silver

  • Mfr # 4R0808A689

  • Zoro # G9067432


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Series
808
For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
3 in
Door Handing
Non-handed
Finish
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4R0808A689
Zoro #
G9067432
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
3 in
Max. Door Height
120 in
Max. Door Width
48 in
Overall Length
2 3/4 in
Overall Width
4 3/4 in
Door Width - Maximum
48 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Door Height - Maximum
120 in
Length - Maximum
2 3/4 in

Details

Series
808
Door Handing
Non-handed
Finish
Aluminum
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Exterior Trim for Exit Device
Outside Trim Type
Lever
ADA Compliant
Yes
Performance
Heavy Duty
Standards
BHMA
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Aluminum Painted
ANSI Grade
1
Performance Grade
1
Exit Device Style
Lever

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 808 Series, Fire Rated No, Color Silver, Aluminum Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 3 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Exterior Trim for Exit Device, Overall Length 2 3/4 in, Overall Width 4 3/4 in, Grade 1, Standards BHMA, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.