This item is Discontinued.

Precision Metal Art Precision Metal Art INITIAL-B-30SS 30 in. Initial Monogram Letter B Steel Laser Cut Wall Art in Shiny Steel INITIAL-B-30SS

Precision Metal Art INITIAL-B-30SS 30 in. Initial Monogram Letter B Steel Laser Cut Wall Art in Shiny Steel (Discontinued)

  • Mfr # INITIAL-B-30SS
  • Zoro # G703778111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INITIAL-B-30SS
Zoro #
G703778111
UPC #
709870589300
Country of Origin
China

Description

Initial Monogram Letter B Steel Laser Cut Wall Art in Shiny Steel

The Monogram Letter "B" is the perfect piece to personalize ANY home or as a gift for someone who is moving into a new home or redecorating their existing home or office. What a great and striking way to show your pride in your home! This attractive precision laser cut metal wall art with the silhouette of the Letter "B" is cut-out of a solid sheet of steel. This 36" x 36" steel piece is a sturdy 18 Gauge thick and can be mounted with a nail, hook, or bracket. The attractive piece has a Shiny Steel finish and can only enhance your home. You put your initials on your towels, why not put your initials on your home!

Features
  • B Script Monogram design for your home or office
  • 30 x 30 in. Size is large enough to make a statement on any wall
Specifications
  • Color: Shiny Steel
  • Size: 30 in.
  • Collection: Monogram
  • Letter: B
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.