Zoro Homepage

Mortise, Satin SS, Series 2300

  • Mfr # 3R02301LHRB630

  • Zoro # G3948767


product price: $1,700.99
/ea
Free Shipping & Returns

Key Features

Series
2300
Exit Device Type
Mortise
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
30 in to 48 in
Fits Stile Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R02301LHRB630
Zoro #
G3948767
UPC #
887838196330
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
30 in to 48 in
Fits Stile Width
4 1/4 in
Max. Door Width
48 in
Door Height
Up to 120 in
Max. Door Height
96 in
Door Width - Minimum
30 in
Door Height - Maximum
120 in
Door Height - Minimum
80 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
36 in
Door Thickness - Maximum
2 1/4 in

Description

Exit Device, Mortise, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 30 in to 48 in, Series 2300, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Left Hand Reversible, Yes, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.