Zoro Homepage
This item is Discontinued.
Precision Narrow Stile Rim, 1-3/4in.Stile Width 3R02408RHRB630

Narrow Stile Rim, 1-3/4in.Stile Width (Discontinued)

  • Mfr # 3R02408RHRB630
  • Zoro # G0382098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R02408RHRB630
Zoro #
G0382098
UPC #
887838346513
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
1 3/4 in
Door Height
84 in
Door Thickness - Maximum
2 1/4 in
Door Height - Minimum
80 in
Door Width - Maximum
36 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
84 in

Description

Exit Device, Exit Device, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 36 in, Series 2400, Door Height 84 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.