Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3R0FL2103LHRB630AM
Zoro #
G1858339
UPC #
887838629869
Country of Origin
United States
Dimensions
Door Width - Minimum
36 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Door Height - Minimum
80 in
Door Width - Maximum
48 in
Door Height - Maximum
120 in
Details
Exit Device Type
Rim
Item
Exit Device
ADA Compliant
Yes
Lockset Function
Government Buildings, Hospitals, Schools
Standards
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Product Type
Exit Device
Fire Rating
3 hr
Performance Grade
1
UL Fire Rating
UBC 7-2, UL10C
Hand Orientation
Left-Handed
Description
Exit Device, Rim, Yes, Standards ANSI A117.1, BAA Compliant, CSFM, Florida Building Code Compliant for Hurricanes, Icing and Freezing Rain, 510.6 Blowing Dust Test, Illinois Accessibility Standard Compliant, Miami-Dade County Compliant for Hurricanes, MIL-STD 810G Section 509.6, MIL-STD 810G Section 521.3, TAA Compliant, UL and cUL 305 Listed, Lockset Function Government Buildings, Hospitals, Schools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.