Zoro Homepage
This item is Discontinued.
Precision Rim, Exit Device, 48In. 3R021036304

Rim, Exit Device, 48In. (Discontinued)

  • Mfr # 3R021036304
  • Zoro # G9067256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R021036304
Zoro #
G9067256
UPC #
-
Country of Origin
Unknown

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
48 in
Fits Stile Width
4 1/8 in
Door Height
Up to 120 in

Details

Series
2100
Exit Device Type
Exit Device
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Item
Rim
Standards
ANSI
Grade
1
Performance
Heavy-Duty
ADA Compliant
Yes

Description

Rim, Exit Device, Heavy-Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 48 in, Series 2100, Door Height Up to 120 in, Fits Stile Width 4 1/8 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.