Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim, Exit Device, Satin SS, 48" Door W

  • Mfr # 3R021021702ARHRB630

  • Zoro # G7893037


product price: $1,417.99
/ea
Free Shipping & Returns

Key Features

Series
APEX
Exit Device Type
Exit Device
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
48 in
Fits Stile Width
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R021021702ARHRB630
Zoro #
G7893037
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
48 in
Fits Stile Width
4 3/8 in
Door Height
84 in
Door Thickness - Maximum
2 1/4 in
Door Height - Minimum
80 in
Door Height - Maximum
120 in
Door Thickness - Minimum
1 3/4 in
Door Width - Minimum
36 in
Door Width - Maximum
48 in

Details

Series
APEX
Exit Device Type
Exit Device
Door Handing
Right Hand
Finish
Satin Stainless Steel
Fire Rated
No
Grade
1
Item
Exit Device
Performance
Extra Heavy-Duty
ADA Compliant
Yes
Standards
ANSI A117.1, BAA Compliant, CSFM, Florida Building Code Compliant for Hurricanes, Icing and Freezing Rain, 510.6 Blowing Dust Test, Illinois Accessibility Standard Compliant, Miami-Dade County Compliant for Hurricanes, MIL-STD 810G Section 509.6, MIL-STD 810G Section 521.3, TAA Compliant, UL and cUL 305 Listed
Electrical/Mechanical
Mechanical
Outside Trim Type
Grip
Lockdown Type
Hex Key Dogging
Lockset Function
Government Buildings, Hospitals, Schools
ANSI/BHMA Finish
Satin Stainless Steel
UL Fire Rating
UBC 7-2, UL10C
Product Type
Exit Device
Performance Grade
1
Lockset Type
Mechanical
Hand Orientation
Right-Handed
Fire Rating
3 hr
ANSI Grade
1

Description

Exit Device, Exit Device, Hex Key Dogging, Extra Heavy-Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 48 in, Series APEX, Door Height 84 in, Fits Stile Width 4 3/8 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Right Hand, Yes, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.