Zoro Homepage

Rim Exit Device, Satin SS, Mechanical

  • Mfr # 3R021036304

  • Zoro # G3947507


product price: $1,021.99
/ea
Free Shipping & Returns

Key Features

Series
2100
Exit Device Type
Rim
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
30 in to 48 in
Fits Stile Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R021036304
Zoro #
G3947507
UPC #
887838138088
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
30 in to 48 in
Fits Stile Width
4 1/4 in
Door Height
Up to 120 in
Door Thickness - Maximum
2 1/4 in
Door Height - Maximum
120 in
Door Thickness - Minimum
1 3/4 in
Door Width - Minimum
36 in
Door Width - Maximum
48 in
Door Height - Minimum
80 in

Details

Series
2100
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Grade
1
Item
Exit Device
Includes
Key Retract Latchbolt
Cylinder
No
Fire Rating - Door Hardware
3 hr
Performance
Heavy Duty
Type
Rim
Lockset Function
Government Buildings, Hospitals, Schools
Lockdown Type
Hex Key Dogging
Standards
ANSI A117.1, BAA Compliant, CSFM, Florida Building Code Compliant for Hurricanes, Icing and Freezing Rain, 510.6 Blowing Dust Test, Illinois Accessibility Standard Compliant, Miami-Dade County Compliant for Hurricanes, MIL-STD 810G Section 509.6, MIL-STD 810G Section 521.3, TAA Compliant, UL and cUL 305 Listed
Electrical/Mechanical
Mechanical
ADA Compliant
Yes
Lockset Type
Mechanical
Exit Bar Style
Touchbar
ANSI/BHMA Finish
Satin Stainless Steel
Product Type
Exit Device
Includes Hardware
Hardware Included
Performance Grade
1
Hand Orientation
Non-Handed
ANSI Grade
1
UL Fire Rating
UBC 7-2, UL10C
Fire Rating
3 hr

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 30 in to 48 in, Series 2100, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.