Zoro Homepage

Rim Exit Device, Satin SS, Mechanical

  • Mfr # 3R02201630

  • Zoro # G3947400


product price: $1,763.99
/ea
Free Shipping & Returns

Key Features

Series
2200
Exit Device Type
SVR Cylinder Dog
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
30 in to 48 in
Fits Stile Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R02201630
Zoro #
G3947400
UPC #
887838245083
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
30 in to 48 in
Fits Stile Width
4 1/4 in
Door Height
Up to 120 in
Door Height - Maximum
120 in
Door Height - Minimum
80 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
48 in
Door Thickness - Minimum
1 3/4 in
Door Width - Minimum
36 in

Details

Series
2200
Exit Device Type
SVR Cylinder Dog
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Grade
1
Item
Exit Device
Includes
Mounting Hardware
Electrical/Mechanical
Mechanical
Fire Rating - Door Hardware
3 hr
Lockdown Type
Hex Key Dogging
ADA Compliant
Yes
Standards
ANSI A117.1, BAA Compliant, CSFM, Florida Building Code Compliant for Hurricanes, Icing and Freezing Rain, 510.6 Blowing Dust Test, Illinois Accessibility Standard Compliant, Miami-Dade County Compliant for Hurricanes, MIL-STD 810G Section 509.6, MIL-STD 810G Section 521.3, TAA Compliant, UL and cUL 305 Listed
Performance
Heavy Duty
Type
Rim
Cylinder
No
Lockset Function
Government Buildings, Hospitals, Schools
Lockset Type
Mechanical
Fire Rating
3 hr
Performance Grade
1
Includes Hardware
Hardware Included
UL Fire Rating
UBC 7-2, UL10C
ANSI Grade
1
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Product Type
Exit Device

Description

Exit Device, SVR Cylinder Dog, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 30 in to 48 in, Series 2200, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.