Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim, Satin Aluminum, Series APEX 2000

  • Mfr # 3R02108RHRB628

  • Zoro # G1854041


product price: $997.99
/ea
Free Shipping & Returns

Key Features

Series
APEX 2000
For Door Thickness
1 3/4 in
Fits Stile Width
3 in
Door Handing
Right Hand Reversible
Finish
Satin Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R02108RHRB628
Zoro #
G1854041
UPC #
887838127259
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
3 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
120 in
Door Height - Minimum
80 in
Door Width - Maximum
48 in
Door Thickness - Maximum
2 1/4 in
Door Width - Minimum
36 in

Details

Series
APEX 2000
Door Handing
Right Hand Reversible
Finish
Satin Aluminum
Fire Rated
No
Grade
1
Item
Exit Device
Standards
ANSI A117.1, BAA Compliant, CSFM, Florida Building Code Compliant for Hurricanes, Icing and Freezing Rain, 510.6 Blowing Dust Test, Illinois Accessibility Standard Compliant, Miami-Dade County Compliant for Hurricanes, MIL-STD 810G Section 509.6, MIL-STD 810G Section 521.3, TAA Compliant, UL and cUL 305 Listed
Outside Trim Type
Flat Plate
Performance
Heavy Duty
ADA Compliant
Yes
Lockset Function
Government Buildings, Hospitals, Schools
Lockdown Type
Hex Key Dogging
UL Fire Rating
UBC 7-2, UL10C
Fire Rating
3 hr
Hand Orientation
Right-Handed
ANSI Grade
1
Performance Grade
1
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Product Type
Exit Device

Description

Exit Device, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Aluminum Finish, Series APEX 2000, Fits Stile Width 3 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.