Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim, Satin SS, Series 2100

  • Mfr # 3R02102CD1702ALHRB630

  • Zoro # G3948399


product price: $1,642.99
/ea
Free Shipping & Returns

Key Features

Series
2100
Exit Device Type
Rim
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
30 in to 48 in
Fits Stile Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R02102CD1702ALHRB630
Zoro #
G3948399
UPC #
887838166715
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
30 in to 48 in
Fits Stile Width
4 1/4 in
Max. Door Width
48 in
Door Height
Up to 120 in
Max. Door Height
96 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
48 in
Door Height - Maximum
120 in
Door Width - Minimum
36 in
Door Height - Minimum
80 in
Door Thickness - Maximum
2 1/4 in

Details

Series
2100
Exit Device Type
Rim
Door Handing
Left Hand Reversible
Finish
Satin Stainless Steel
Fire Rated
No
Grade
1
Item
Exit Device
Includes
Mounting Hardware
Type
Exit
Rating
1
Lockset Function
Government Buildings, Hospitals, Schools
Outside Trim Type
Grip
Electrical/Mechanical
Mechanical
Lockdown Type
Cylinder Dogging
Standards
ANSI A117.1, BAA Compliant, CSFM, Florida Building Code Compliant for Hurricanes, Icing and Freezing Rain, 510.6 Blowing Dust Test, Illinois Accessibility Standard Compliant, Miami-Dade County Compliant for Hurricanes, MIL-STD 810G Section 509.6, MIL-STD 810G Section 521.3, TAA Compliant, UL and cUL 305 Listed
ADA Compliant
Yes
Performance
Heavy Duty
Cylinder
No
Product Type
Exit Device
Fire Rating
3 hr
ANSI Grade
1
UL Fire Rating
UBC 7-2, UL10C
Includes Hardware
Hardware Included
Hand Orientation
Left-Handed
Exit Bar Style
Touchbar
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1

Description

Exit Device, Rim, Cylinder Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 30 in to 48 in, Series 2100, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Left Hand Reversible, Yes, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.