Zoro Homepage

Rim, Satin SS, Series 2100

  • Mfr # 3R021031703ARHRB6304

  • Zoro # G3948277


product price: $1,461.99
/ea
Free Shipping & Returns

Key Features

Series
2100
Exit Device Type
Rim Hex Dog
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
30 in to 48 in
Fits Stile Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R021031703ARHRB6304
Zoro #
G3948277
UPC #
887838135155
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
30 in to 48 in
Fits Stile Width
4 1/4 in
Max. Door Height
96 in
Max. Door Width
48 in
Door Height
Up to 120 in
Door Width - Minimum
36 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Height - Minimum
80 in
Door Width - Maximum
48 in
Door Height - Maximum
120 in

Description

Exit Device, Rim Hex Dog, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 30 in to 48 in, Series 2100, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Right Hand Reversible, Yes, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.