Rim, Satin SS, Series APEX 2000
Mfr # 3R021034903ARHRB6304
Zoro # G1853868
product price: $1,530.99
/ea
Free Shipping & Returns
Key Features
Series
APEX 2000
For Door Thickness
1 3/4 in
Fits Stile Width
3 in
Door Handing
Right Hand Reversible
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3R021034903ARHRB6304
Zoro #
G1853868
UPC #
887838154620
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4 in
Fits Stile Width
3 in
Door Height - Maximum
120 in
Door Height - Minimum
80 in
Door Width - Minimum
36 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
48 in
Description
Exit Device, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Series APEX 2000, Fits Stile Width 3 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.