Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim, Satin SS, Series APEX 2000

  • Mfr # 3R021104908ALHRB630

  • Zoro # G1836228


product price: $2,067.99
/ea
Free Shipping & Returns

Key Features

Series
APEX 2000
For Door Thickness
1 3/4 in
Fits Stile Width
3 in
Door Handing
Left Hand Reversible
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R021104908ALHRB630
Zoro #
G1836228
UPC #
887838192622
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
3 in
Door Height - Minimum
80 in
Door Height - Maximum
120 in
Door Thickness - Minimum
1 3/4 in
Door Width - Minimum
36 in
Door Width - Maximum
48 in
Door Thickness - Maximum
2 1/4 in

Details

Series
APEX 2000
Door Handing
Left Hand Reversible
Finish
Satin Stainless Steel
Fire Rated
No
Grade
1
Item
Exit Device
Performance
Heavy Duty
Standards
ANSI A117.1, BAA Compliant, CSFM, Florida Building Code Compliant for Hurricanes, Icing and Freezing Rain, 510.6 Blowing Dust Test, Illinois Accessibility Standard Compliant, Miami-Dade County Compliant for Hurricanes, MIL-STD 810G Section 509.6, MIL-STD 810G Section 521.3, TAA Compliant, UL and cUL 305 Listed
ADA Compliant
Yes
Outside Trim Type
Lever
Lockset Function
Government Buildings, Hospitals, Schools
Lockdown Type
Hex Key Dogging
ANSI Grade
1
Performance Grade
1
UL Fire Rating
UBC 7-2, UL10C
Product Type
Exit Device
ANSI/BHMA Finish
Satin Stainless Steel
Hand Orientation
Left-Handed
Fire Rating
3 hr

Description

Exit Device, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Series APEX 2000, Fits Stile Width 3 in, For Door Thickness 1 3/4 in, Door Handing Left Hand Reversible, Yes, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.