Zoro Homepage

Rim, Satin SS, Series APEX 2000

  • Mfr # 3R0FL2208LBR4908ARHRB6304

  • Zoro # G1854102


product price: $2,449.99
/ea
Free Shipping & Returns

Key Features

Series
APEX 2000
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Fits Stile Width
3 1/2 in
Door Handing
Right Hand Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R0FL2208LBR4908ARHRB6304
Zoro #
G1854102
UPC #
887838132123
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
3 1/2 in
Door Width - Maximum
48 in
Door Width - Minimum
36 in
Door Height - Minimum
80 in
Door Height - Maximum
120 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Series
APEX 2000
Exit Device Type
Surface Vertical Rod
Door Handing
Right Hand Reversible
Finish
Satin Stainless Steel
Fire Rated
Yes
Grade
1
Item
Exit Device
ADA Compliant
Yes
Outside Trim Type
Lever
Performance
Heavy Duty
Standards
ANSI A117.1, BAA Compliant, CSFM, Florida Building Code Compliant for Hurricanes, Icing and Freezing Rain, 510.6 Blowing Dust Test, Illinois Accessibility Standard Compliant, Miami-Dade County Compliant for Hurricanes, MIL-STD 810G Section 509.6, MIL-STD 810G Section 521.3, TAA Compliant, UL and cUL 305 Listed
Lockset Function
Government Buildings, Hospitals, Schools
Hand Orientation
Right-Handed
Exit Bar Style
Touchbar
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
UL Fire Rating
UBC 7-2, UL10C
Product Type
Exit Device
Performance Grade
1
Fire Rating
3 hr

Description

Exit Device, Surface Vertical Rod, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Series APEX 2000, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.