Terminal Cup Washer, Fits Bolt Size #10 Steel, Zinc Finish

  • Mfr # ECTC-500193020Z

  • Zoro # G100444077


product price: $0.30
/ea
Sold in multiples of 235 for $70.50

Key Features

Material
Steel
Finish
Zinc
Fits Bolt Sizes
#10
Outside Dia.
1/2 in
Shoulder Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECTC-500193020Z
Zoro #
G100444077
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
#10
Outside Dia.
1/2 in
Shoulder Dia.
1/2 in
Shoulder Thickness
.090 in
Inside Dia.
.193 in

Details

Item
Terminal Cup Washer
Material
Steel
Finish
Zinc
System of Measurement
Inch

Description

Electrical Connectors-Standard. Terminal Cup #10 .500 x .193 x .020 ZN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.