Wave Washer, Steel, Plain Finish
Mfr # WW3-0925-010
Zoro # G9159459
product price: $0.12
/eaSold in multiples of 250 for $30.00
Key Features
Number of Waves
3
Material
Steel
Finish
Plain
Thickness
30 ga
Inside Dia.
23/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW3-0925-010
Zoro #
G9159459
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
.925 in
Thickness
30 ga
Inside Dia.
23/32 in
Inside Diameter
.719" (23/32)
Details
Item
Wave Washer
Number of Waves
3
Material
Steel
Finish
Plain
System of Measurement
Inch
Description
Wave Washer,.925"x.719"x.010",PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.