Zoro Homepage

Wave Washer, Steel, Plain Finish

  • Mfr # WW3-1348-019

  • Zoro # G9159538


product price: $0.15
/ea
Sold in multiples of 135 for $20.25

Key Features

Number of Waves
3
Material
Steel
Finish
Plain
Thickness
.019 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW3-1348-019
Zoro #
G9159538
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.348 in
Thickness
.019 in

Details

Item
Wave Washer
Number of Waves
3
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

Wave Washer,1.348"x.019",PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.