Zoro Homepage

Wave Washer, Steel, Plain Finish

  • Mfr # WW3-1819-020

  • Zoro # G9159626


product price: $0.28
/ea
Sold in multiples of 65 for $18.20

Key Features

Number of Waves
3
Material
Steel
Finish
Plain
Overall Height
.125 in
Thickness
24 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW3-1819-020
Zoro #
G9159626
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.819 in
Overall Height
.125 in
Thickness
24 ga
Inside Dia.
1.404 in
Inside Diameter
1.404"

Details

Item
Wave Washer
Number of Waves
3
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

Wave Washer,1.819"x1.404"x.020",PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.