Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wave Washer, Steel, Plain Finish

  • Mfr # WW3-2028-022

  • Zoro # G9159599


product price: $0.56
/ea
Sold in multiples of 50 for $28.00

Key Features

Number of Waves
3
Material
Steel
Finish
Plain
Overall Height
.140 in
Thickness
.022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW3-2028-022
Zoro #
G9159599
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.028 in
Overall Height
.140 in
Thickness
.022 in
Inside Dia.
1.575 in

Details

Item
Wave Washer
Number of Waves
3
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

Wave Washer,2.028"x1.575"x.022",PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.