Wave Washer, Steel, Zinc Clear Finish

  • Mfr # WW3-1543-020-ZC

  • Zoro # G700417525


product price: $0.55
/ea
Sold in multiples of 50 for $27.50

Key Features

Number of Waves
3
Material
Steel
Finish
Zinc Clear
Outside Dia.
1.543 in
Overall Height
.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WW3-1543-020-ZC
Zoro #
G700417525
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.543 in
Overall Height
.125 in
Thickness
24 ga
Inside Dia.
1.201 in
Inside Diameter
1.201"

Details

Item
Wave Washer
Number of Waves
3
Material
Steel
Finish
Zinc Clear
System of Measurement
Inch

Description

Spring Washers-Wave. Wave Washer 1.543 x 1.201 x .020 ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.