Elbow, 1-1/2" Tube Size, 2-1/4" L, Metal

  • Mfr # 2WK-0150-7-6

  • Zoro # G5370397


product price:  $16.75
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Surface Finish
32 RA ID /32 RA OD
Tube Size
1 1/2 in
Pipe Size - Pipe Fitting
1 1/2 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WK-0150-7-6
Zoro #
G5370397
UPC #
-
Country of Origin
Multiple

Dimensions

Tube Size
1 1/2 in
Pipe Size - Pipe Fitting
1 1/2 in
Overall Length
2 1/4 in
Flange Outside Dia.
1 1/2 in
Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Flange Outside Diameter
1.5 in
Fitting Wall Thickness
0.065 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in

Details

Item
Elbow
Specific Fitting Shape
45 Degrees Elbow
Surface Finish
32 RA ID /32 RA OD
Max. Pressure
400 psi at 72 Degrees F
Temp. Range
-325 Degrees to 1500 Degrees F
Fitting Connection Type
Butt Weld
Tube Fitting Material
316 Stainless Steel
Pipe Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
45 Degrees Elbow
Standards
3A
Interior Finish
32 RA
Fitting Side B Connection Type
Butt Weld
Fitting Material
Stainless Steel
Fitting Shape
45 Degrees Elbow
Minimum Operating Temperature
325 Degrees F
Exterior Finish
32 RA
Fitting Side A Connection Type
Butt Weld
Maximum Operating Pressure
400 psi @ 72 Degrees F
Material Grade
316L
Maximum Operating Temperature
1,500 Degrees F
Fitting Side 2 Connection Type
Butt Weld
Operating Temperature - Maximum
1,500 Degrees F
Operating Pressure - Maximum
400 psi
Operating Temperature - Minimum
325 Degrees F
Fitting Side 1 Connection Type
Butt Weld

Description

Elbow, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/4 in, Specific Fitting Shape 45 Degrees Elbow, Flange Outside Diameter 1.5 in, Standards 3A, Interior Finish 32 RA, Maximum Operating Pressure 400 psi @ 72 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.